missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plastic Centrifuge Bottles with Caps
Click to view available options
Capacity:
16 oz., 500 mL
8 oz., 250 mL
Includes:
Noryl sealing cap
Screw cap
Color:
Clear
Translucent
Material:
Polycarbonate
Polypropylene
Description
Durable polypropylene or polycarbonate bottles
- Available with standard caps for low-speed work and sealing caps for high-speed applications
- Wide-mouth design for easy filling and decanting Autoclavable to 121°C (248°F)
Specifications
Specifications
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Includes | Screw cap |
Material | Polypropylene |
Sterility | Non-sterile |
Temperature Range (Metric) | 0 to 135°C |
Autoclavable | Autoclavable (121°C) |
Disposable | Single-use |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'