missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plastic Centrifuge Bottles with Caps

Product Code. 17868237 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Includes:
Noryl sealing cap
Screw cap
Color:
Clear
Translucent
Material:
Polycarbonate
Polypropylene
Unit Size:
Pack of 4

Product Code. 17868237

Only null left
Add to basket
Add to basket

Durable polypropylene or polycarbonate bottles.

Durable polypropylene or polycarbonate bottles

  • Available with standard caps for low-speed work and sealing caps for high-speed applications
  • Wide-mouth design for easy filling and decanting Autoclavable to 121°C (248°F)

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Includes Screw cap
Material Polycarbonate
Sterility Non-sterile
Temperature Range (Metric) -135 to +135°C
Disposable Single-use
Graduated Yes
Max. Force 8250 g (RCF)
Mouth Wide
Shape Round
Product Type Centrifuge Bottle
Closure Material Polycarbonate
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable (121°C)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.