missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyethylene Sample Vials with Hinged Cap
69.27 GBP valid until 2025-01-31
Use promo code "24160" to get your promotional price.
Description
For general-purpose use.
- Durable, lightweight polyethylene
- Unbreakable
- Withstand temperatures to 80°C (176°F)
- Snap-top hinged lids cannot be lost and provide tight friction fit
Specifications
Vial, Sample LDPE 2.5mL | |
Translucent | |
LDPE, Polyethylene | |
Single-use | |
General purpose use | |
1.24 in. | |
100 | |
80°C | |
2.5 mL | |
Not Autoclavable | |
31.5 mm | |
1 mm (Wall) |
0.5 in. | |
14 mm | |
Non-sterile | |
2.5 mL | |
No | |
Hinged cap | |
176°F | |
1 dr. | |
LDPE | |
Snap Cap, Push-in Hinged Lid | |
100/Cs. | |
Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction