missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyethylene Sample Vials with Hinged Cap
For general-purpose use.
Brand: Fisherbrand™ 033381E
67.05 GBP valid until 2025-01-31
Use promo code "24160" to get your promotional price.
This item is not returnable.
View return policy
Description
For general-purpose use.
- Durable, lightweight polyethylene
- Unbreakable
- Withstand temperatures to 80°C (176°F)
- Snap-top hinged lids cannot be lost and provide tight friction fit
Specifications
0.86 in. | |
LDPE, Polyethylene | |
General purpose use | |
Hinged cap | |
7 mL | |
Snap Cap | |
100 Cs. | |
Vial |
22 mm | |
7 mL | |
1.23 in. | |
2.75 dr. | |
Not Autoclavable | |
32 mm | |
1 mm (Wall) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction