missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Autoclavable Waste Bags: Plain

Plain style (without print).

Brand:  Fisherbrand™ 01830C

 View more versions of this product

Product Code. 18356503

  • £155.00 / Pack of 200

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Plain style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Compliance

Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.

Specifications

Specifications

OSHA, 29 CFR1910.1030
7 to 10 gal.
23 x 19 in. (58 x 48 cm)
48 cm
19 in.
2 mil
140°C
Elastic
Red
58 cm
Autoclavable
23 in.
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers