missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Desiccator Plates
Unbreakable, economical
£27.55
Specifications
Product Type | Desiccator Plate |
---|---|
No. per Case | 10 |
Material | Polypropylene |
For Use With (Equipment) | Desiccator |
Color | White |
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Outer | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Outer | Holds | Price | Quantity & Availability | |||
15981067
|
Fisherbrand™
|
9.37 in. | 23.8 cm | 32 |
£27.55
Pack of 10 |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||
Description
- Without feet
- Outside rim is flanged to increase rigidity and retard sliding
Order Info
Thickness: 6mm; center hole: 0.75 in. (2cm)
Specifications
Desiccator Plate | |
Polypropylene | |
White |
10 | |
Desiccator |