missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Graduated Cylinders
Calibrated “To Contain/To Deliver” at 20°C.
£28.17 - £125.00
Specifications
Material | Polypropylene |
---|---|
Certifications/Compliance | ASTM |
Calibration | To Contain, To Deliver |
Autoclavable | Autoclavable |
Base Type | Circular |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11967884
|
Fisherbrand™
|
50 mL | 1 mL |
£45.30
Pack of 12 |
In Stock
Log in to see stock. |
||||
11947884
|
Fisherbrand™
|
10 mL | 0.2 mL |
£28.17
Pack of 12 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
11957884
|
Fisherbrand™
|
25 mL | 0.5 mL |
£88.50
Pack of 12 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
11997874
|
Fisherbrand™
|
100 mL | 1 mL |
£57.30
Pack of 8 |
In Stock
Log in to see stock. |
||||
11907884
|
Fisherbrand™
|
250 mL | 2 mL |
£50.62
Pack of 8 |
In Stock
Log in to see stock. |
||||
11967874
|
Fisherbrand™
|
500 mL | 5 mL |
£125.00
Pack of 6 |
In Stock
Log in to see stock. |
||||
11937874
|
Fisherbrand™
|
1000 mL | 10 mL |
£45.05
Pack of 4 |
In Stock
Log in to see stock. |
||||
11927874
|
Fisherbrand™
|
2000 mL | 20 mL |
£110.42
Pack of 2 |
In Stock
Log in to see stock. |
||||
Description
Calibrated “To Contain/To Deliver” at 20°C
- Translucent cylinders
- Molded-in large, easy-to-read graduations
- Large rounded base ribbed for reinforcement and stability
- Generous pour spout; 10 mL size has a conical top for easier filling and pouring
- Non-wetting
- Chemical resistant
- Contact-clear
Specifications
Polypropylene | |
To Contain, To Deliver | |
Circular |
ASTM | |
Autoclavable | |
Graduated Cylinder |