missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Graduated Specimen Containers

Product Code. 11789378 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
133 mL
148 mL
237 mL
Capacity (English):
4.5 oz.
5 oz.
8 oz.
Sterility:
Non-sterile
Sterile
Closure Included:
No
Yes
Unit Size:
Pack of 100
Pack of 500
For laboratory use only

Product Code. 11789378

Please to purchase this item. Need a web account? Register with us today!

For laboratory use only

Ideal for specimen collection, transportation and storage

 

  • Autoclavable
  • Graduated
  • Without lid

 

Order Info

Note: Sterile containers with lids are individually wrapped, and are sterile inside container. Nonsterile and sterile containers without lids are bulk packed.

Specifications

Closure Included No
Graduated Yes
Material Polypropylene
Sterility Sterile
Capacity (English) 8 oz.
Capacity (Metric) 237 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.