missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Tubing 4-Way Connectors
Very durable, autoclavable, and highly resistant to many chemicals.
£37.00
Specifications
Product Type | Tubing Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | 4-way |
Color | Transparent |
Product Code | Brand | Diameter (English) Inner | Height (English) | Overall Length (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Height (English) | Overall Length (English) | Width (English) | Price | Quantity & Availability | ||
16670554
|
Fisherbrand™
|
0.219 in. | 1.36 in. | 1.39 in. | 0.23 in. |
£37.00
Pack of 20 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||
Description
- Excellent chemical resistance
- 4-Way Tubing Connectors have serrated connecting surfaces to prevent tubing slipping
- Tubing connectors are molded of polypropypene
Specifications
Tubing Connector | |
Polypropylene | |
Transparent |
Autoclavable | |
4-way | |
20 psi |