missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyvinyl-Lined Polypropylene Caps
Specifications
Closure Liner | Polyvinyl |
Closure Material | Plastic |
Closure Size | 43-400 mm |
Closure Type | Screw Cap |
For Use With (Equipment) | Bottle |
Color | White |
Description | Screw cap |
Material | HDPE |
No. per Case | 576/Cs. |
Quantity | 576/PK. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'