missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
Color | White |
Description | Screw cap |
Material | HDPE |
No. per Case | 576/Cs. |
Quantity | 576/PK. |
Sterility | Sterile |
Liner Material | Polyvinyl |
Neck Finish | 20-400 |
Certifications/Compliance | ISO 9001 |
For Use With (Equipment) | Bottle |
Show More |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polyvinyl-Lined Polypropylene Caps >
Spot an opportunity for improvement?Share a Content Correction