missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Porcelain Evaporating Dishes
Glazed inside and out except for rim.
£49.80 - £148.00
Product Code | Brand | Capacity (Metric) | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | For Use With (Application) | Price | Quantity & Availability | ||||
13479719
|
Fisherbrand™
|
35 mL | Evaporating Processes and Ashing |
£148.00
Pack of 6 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
13499719
|
Fisherbrand™
|
70 mL | Evaporating Processes and Ashing |
£49.80
Pack of 6 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
13489719
|
Fisherbrand™
|
80 mL | Evaporating Application |
£52.85
Pack of 6 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
13409729
|
Fisherbrand™
|
120 mL | Evaporating Processes and Ashing |
£52.80
Pack of 6 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
13419729
|
Fisherbrand™
|
150 mL | Evaporating Processes and Ashing |
£89.99
Pack of 6 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
13439729
|
Fisherbrand™
|
250 mL | Evaporating Application |
£112.00
Pack of 6 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
13429729
|
Fisherbrand™
|
1285 mL | Evaporating Application |
£113.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Description
Porcelain dish with lip
- Glazed inside and out except for rim
- Highly resistant to chemicals
- Withstand temperatures up to 1150°C (2102°F)
- Without cover
Specifications
Porcelain | |
Evaporating Dish | |
Glazed |