missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Powder Funnels
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric)Top:
6.5cm
7.5cm
10.5cm
15cm
Diameter (Metric) Stem:
16mm
21mm
27mm
Capacity (Metric):
50 mL
100 mL
225 mL
750 mL
Height (Metric):
6.6 cm
8.4 cm
10.3 cm
13.7 cm
Unit Size:
Pack of 12
Pack of 24
Pack of 36
Pack of 4
Pack of 6
Description
Parallel stems minimize bridging of powder
- Durable polypropylene
- External ribbing prevents air locks
- Autoclavable
Specifications
Specifications
| Diameter (Metric)Top | 7.5cm |
| Capacity (Metric) | 100 mL |
| Diameter (Metric) Stem | 16mm |
| Material | Polypropylene |
| Height (Metric) | 8.4 cm |
| Autoclavable | Autoclavable |
| Length (Metric) Stem | 29mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction