missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium Microcentrifuge Tubes: 1.5mL

7.27 GBP valid until 2025-03-14
Use promo code "24150" to get your promotional price.
Description
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Capacity: 1.5mL
- High-clarity polypropylene
- Graduated in 0.1 and 0.25mL markings
- Withstand forces up to 30,000 × g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes
Order Info
Available in eight colors or in assorted-color packs.

Specifications
Snap Cap with Flat Top | |
Autoclavable | |
Orange | |
Polypropylene | |
Labeling Area | |
Yes | |
30,000 x g |
RNase, DNase-free | |
1.5 mL | |
40.6 mm | |
Needle insertion spot | |
Non-sterile | |
Flat Snap Cap | |
10.8 mm |
Special Offers
-
Multiple Manufacturers
Handle with Precision
Save up to 92% on liquid handling productsPromo Code: 24150Expires: 2025-03-14
Days
22Hours
6Minutes
52Seconds
2New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Premium Microcentrifuge Tubes: 1.5mL > Orange; 1.5mL; O.D. x L: 10.8 x 40.6mm
Spot an opportunity for improvement?Share a Content Correction