missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pure Low Density PTFE Thread Seal Tape
Prevents leaks to ensure a proper seal when connecting items, such as a pressure gauge to an adaptor
£17.68 - £27.83
Specifications
Product Type | Sealing tape |
---|---|
Material | PTFE |
Overall Length (English) | 600 in. |
Overall Length (Metric) | 15,240 mm |
Thickness (English) | 0.08 in. to 0.09 in. |
Product Code | Brand | MaxOperatingTempEnglish | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | MaxOperatingTempEnglish | Width (English) | Price | Quantity & Availability | ||||
15578693
|
Fisherbrand™
|
698°F | 0.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15588693
|
Fisherbrand™
|
187.8°F | 0.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Prevents leaks to ensure a proper seal when connecting items, such as a pressure gauge to an adaptor
- Quick, clean, economical sealing of metal pipes of all sizes
- Reduced risk of cross-contamination common with liquids and paste sealants
- Adapt any metal/plastic connection to ensure a proper seal
- Fills any gaps in connection threading
- Thickness: 3-3.5 mils
- Temperature range: –190 to 370°C
- Specific gravity range of tape –0.2g/ cm3
- Pressure (PSI) rating - Up to 30 bar
Specifications
Sealing tape | |
600 in. | |
0.08 in. to 0.09 in. | |
–190°C | |
Up to 30 bars |
PTFE | |
15,240 mm | |
3 to 3.5 mil | |
0.5 in. | |
370°C |