missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Glass Media Bottles with Cap
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
20,000 mL
2000 mL
250 mL
500 mL
5000 mL
Description
Use these glass media bottles for a variety of general laboratory applications. Fisherbrand™ Reusable Glass Media Bottles with Cap feature a convenient wide opening, enhanced graduations and a polypropylene pour ring. Feature clear (natural), drip-free, replaceable polypropylene pour ring.
- Permanent white enamel marking spot
- GL 45 screw thread
- Linerless
- Autoclavable (to 140°C)
- Borosilicate glass
- Polypropylene cap
Order Info
Bottles 2000mL and later come as Case of 1.

Specifications
Specifications
Capacity | 8.45 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Natural |
Diameter (English) | 2.7 in. |
Diameter (English) Inner Neck | 1.18 in. |
Diameter (Metric) Inner Neck | 30 mm |
Includes | Clear drip-free Polypropylene pouring ring |
Material | Glass |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Reusable Glass Media Bottles with Cap >
Spot an opportunity for improvement?Share a Content Correction