missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks
Long, tapered outside contour minimizes chipping
£58.96 - £208.00
Specifications
Closure Material | Rubber |
---|---|
Description | Top style: Heavy duty tooled with capacity scale |
Material | Borosilicate Glass |
No. of Positions | 1 |
Writing Surface | Matte Finish Ceramic Enamel Marking |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
15476133
|
Fisherbrand™
SPFS26500-25 |
25 mL |
£208.00
Pack of 12 |
Estimated Shipment: 07-04-2025
Log in to see stock. |
||||||
15406143
|
Fisherbrand™
SPFS26500-125 |
125 mL |
£155.00
Pack of 12 |
Estimated Shipment: 28-03-2025
Log in to see stock. |
||||||
15496133
|
Fisherbrand™
SPFS26500-50 |
50 mL |
£162.00
Pack of 12 |
Estimated Shipment: 26-08-2025
Log in to see stock. |
||||||
15446143
|
Fisherbrand™
SPFS26500-1000 |
1000 mL |
£163.00
Pack of 6 |
In Stock
Log in to see stock. |
||||||
15436143
|
Fisherbrand™
SPFS26500-500 |
500 mL |
£106.00
Pack of 6 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
15426143
|
Fisherbrand™
SPFS26500-250 |
250 mL | N/A | |||||||
15456143
|
Fisherbrand™
SPFS26500-2000 |
2000 mL | N/A | |||||||
15466143
|
Fisherbrand™
SPFS26500-4000 |
4 L |
£198.00
Each |
Estimated Shipment: 31-03-2025
Log in to see stock. |
||||||
11960717
|
Fisherbrand™
SPFS26500-6000 |
6 L | N/A | |||||||
15439113
|
Fisherbrand™
SPFS26500-6000 |
6 L | N/A | |||||||
Description
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.
- Reinforced top tooled with a rounded finish
- Thick-walled body
- White ceramic enamel marking spot
Compliance
Designed with ASTM™ Specification E1404 Type 1, Class 1 requirements
Specifications
Rubber | |
Borosilicate Glass | |
Matte Finish Ceramic Enamel Marking | |
Narrow |
Top style: Heavy duty tooled with capacity scale | |
1 | |
Reusable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks