Learn More
Fisherbrand™ Reusable Glass Tubes with Phenolic Screw Caps
Phenolic screw cap with white rubber liner
Brand: Fisherbrand™
220.42 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 4.14000kg
Description
Phenolic screw cap with white rubber liner
- High-quality borosilicate glass
- Marking spot
Order Info
Packed in shrink-wrapped, lint-free trays
Specifications
Phenolic | |
125 mm | |
Suitable for tissue culture work and general bacteriological use | |
Rubber | |
Non-sterile | |
Screw Cap |
16 mL | |
Borosilicate Glass | |
Marking Spot | |
15-415 | |
16 mm | |
Reusable Glass Tube |