missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Tubes with Phenolic Screw Caps

Product Code. p-197402 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
16 mm
20 mm
Length (Metric):
125 mm
150 mm
Thread Size:
15-415
18-415
Capacity (Metric):
16 mL
30 mL
Unit Size:
Pack of 250
Pack of 500

Product Code. 15214385

Brand: Fisherbrand™ 73750M94

Only null left
Add to basket
Add to basket

Phenolic screw cap with white rubber liner

  • High-quality borosilicate glass
  • Marking spot
  • Autoclavable

Order Info

Packed in shrink-wrapped, lint-free trays

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Phenolic
Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Borosilicate Glass
For Use With Suitable for tissue culture work and general bacteriological use
Label Type Marking Spot
Liner Material Rubber
Thread Size 15-415
Sterility Non-sterile
Autoclavable Autoclavable
Diameter (Metric) 16 mm
Closure Type Screw Cap
Product Type Reusable Glass Tube
Bottom Shape Round bottom
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.