missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Polyethylene Dippers
500mL beakers with long handles for removing samples from large tanks.
£53.18
Specifications
Product Type | Dipper |
---|---|
Material | HDPE |
Capacity (Metric) | 500 mL |
For Use With (Application) | For removing samples from large tanks |
Width (English) | 5 in. |
Product Code | Brand | Length (English) Handle | Length (Metric) Handle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) Handle | Length (Metric) Handle | Price | Quantity & Availability | |||||
16572440
|
Fisherbrand™
142425 |
6 ft. | 1.8 m |
£53.18
Each |
Estimated Shipment: 04-07-2025
Log in to see stock. |
|||||
Description
500mL beakers with long handles for removing samples from large tanks.
- Lightweight, durable polyethylene
- Graduated beaker features dual pouring spouts for easy left- or right-handed operation
- Handle has an “easy-grip” end for secure handling under adverse conditions
Order Info
Additional dipper sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Dipper | |
500 mL | |
5 in. |
HDPE | |
For removing samples from large tanks | |
12.7 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Reusable Polyethylene Dippers