missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ RNase-Free Disposable Pellet Pestles
Individually wrapped to ensure purity
£102.00 - £128.00
Specifications
Autoclavable | Yes |
---|---|
Color | Blue |
Capacity (English) | 0.05 oz. |
Capacity (Metric) | 1.5 mL |
Material | Polypropylene |
Product Code | Brand | Includes | Capacity (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Capacity (English) | Price | Quantity & Availability | ||||
16339635
|
Fisherbrand™
|
With tube | 0.05 oz. |
£102.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
13236679
|
Fisherbrand™
|
Without tube | 0.05 oz. |
£128.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
Individually wrapped to ensure purity
- RNase, DNase and Pyrogen-free
- Volume: 1.5mL
Specifications
Yes | |
0.05 oz. | |
Polypropylene | |
Yes | |
Yes | |
0.05 oz., 1.5mL |
Blue | |
1.5 mL | |
Pellet Pestle | |
2.75 in. | |
70mm |