Learn More
Bel-Art™ Round Lead Rings With Vikem™ Vinyl Coating
Protects and stabilizes expensive glassware. Bel Art™ Round Lead Rings With Vikem™ Vinyl Coating are safe for use with fragile laboratory glassware.
Brand: Bel-Art™ F18307-0010
68.01 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 0.49500kg
Description
Protects and stabilizes expensive glassware. Bel Art™ Round Lead Rings With Vikem™ Vinyl Coating are safe for use with fragile laboratory glassware.
- Stabilize glassware immersed in water baths
- Reduce floating, breakage and chemical spills
- Chemical-resistant
- Will not scratch flasks
Specifications
Accessory | |
Bright Red | |
250 to 1000mL FlaskmL | |
3.5 in. | |
5.1 cm | |
454 g |
Not Autoclavable | |
Lead | |
2 in. | |
8.9 cm | |
1 lb. |