missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rubber-Lined Plastic Caps
Click to view available options
Neck Finish:
22-400
38-400
58-400
Description
- Black, rubber-lined caps Autoclavable
- Packaged in 12 packs
Specifications
Specifications
Color | Black |
Description | Screw cap |
Material | Plastic |
No. per Case | 288 Cs. |
Quantity | 288/PK. |
Liner Material | Rubber |
Neck Finish | 58-400 |
Certifications/Compliance | ISO 9001 |
Autoclavable | Autoclavable |
For Use With (Equipment) | Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'