missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Self-Adhesive Label Tape
All-purpose—even sticks to plastics during autoclaving.
£3.05 - £12.25
Specifications
Adhesive Type | Self-adhesive |
---|---|
Color | White |
Format | Tape |
Product Type | Self Adhesive Label Tape |
For Use With (Application) | Autoclave, Refrigerator/freezer, Sterilizer, Incubator |
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Includes | Price | Quantity & Availability | ||
17827291
|
Fisherbrand™
|
14 yd. | 13 m | 0.5 in. | Tape and Dispenser |
£7.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17837291
|
Fisherbrand™
|
14 yd. | 13 m | 0.75 in. | Tape and Dispenser |
£7.85
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17817291
|
Fisherbrand™
|
60 yd. | 55 m | 1 in. | Label Tape Only |
£12.25
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17857291
|
Fisherbrand™
|
14 yd. | 13 m | 1.5 in. | Label Tape Only |
£4.70
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17847291
|
Fisherbrand™
|
14 yd. | 13 m | 1 in. | Label Tape Only |
£3.05
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17867291
|
Fisherbrand™
|
14 yd. | 13 m | 2 in. | Label Tape Only |
£4.40
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
All-purpose—even sticks to plastics during autoclaving
- Sticks to glass, plastic, paper, and wood from -23° to +121°C (-9° to +250°F)
- Especially suited for use in autoclave, refrigerator, deep freeze, sterilizer and incubator
- Easily marked with pencil, pen, ballpoint and most felt-tip markers
- Removes without residue
- Oil, water and acid resistant
Specifications
Self-adhesive | |
Tape | |
Autoclave, Refrigerator/freezer, Sterilizer, Incubator | |
-9 to 250°F |
White | |
Self Adhesive Label Tape | |
1 Ea. | |
-23°C to +121°C |