missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Self-Adhesive Labels
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
£5.10 - £31.00
Specifications
Adhesive Type | Self-adhesive |
---|---|
Format | Label |
Material | Paper |
Product Type | Self Adhesive Label |
For Use With (Application) | General purpose |
Product Code | Brand | Color | Quantity | Length (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Length (English) | Width (English) | Price | Quantity & Availability | ||
15701855
|
Fisherbrand™
|
White, Red | 540/Box | 2 in. | 1.5 in. |
£6.00
Pack of 540 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||
12337033
|
Fisherbrand™
|
White, Red | 360/Box | 3 in. | 1.75 in. |
£6.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||
15711855
|
Fisherbrand™
|
White, Red | 720/Box | 1.62 in. | 1.25 in. |
£6.00
Pack of 720 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||
15512855
|
Fisherbrand™
|
White, Red | 900/Box | 1.25 in. | 1 in. |
£31.00
Pack of 900 |
Estimated Shipment: 01-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15741855
|
Fisherbrand™
|
White, Red | 1080/Box | 1 in. | 0.75 in. |
£5.10
Pack of 1080 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||
15721855
|
Fisherbrand™
|
White, Red | 720/Box | 1.37 in. | 1 in. |
£5.35
Pack of 720 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||
Description
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
- Self Adhesive Labels
- Stick To Most Surfaces Without Moistening
- Easily Marked With Pencil, Ballpoint Pen, or felt-tip Marker
Order Info
Blue border labels in roll of 1200; red border labels in dispenser box; plain white labels on sheets.
Specifications
Self-adhesive | |
Paper | |
General purpose |
Label | |
Self Adhesive Label |