missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Shaker Flasks
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
2800 mL
Bottom Shape:
Baffled
Plain
Closure Type:
Non-vented
Vented
Unit Size:
Pack of 12
Pack of 24
Pack of 4
Pack of 6
Descrizione
Reduce the risk of cross-contamination.
- Nonpyrogenic and noncytotoxic
- Clear, durable polycarbonate with molded-in graduations
- Polypropylene closure with 0.22μm PTFE pore
- Individually packed for easy storage and handling
- Plain bottom for use on benchtop or baffled bottom for shaker table use
- Vented or non-vented screw closure NOT autoclavable
- Autoclavable flask
- Sterile
Certifications
Certified sterile at 10-6 SAL USP Class VI
Specifica
Specifica
| Capacity (English) | 8.45 oz. |
| Closure Material | Polypropylene |
| Color | Clear |
| Capacity (Metric) | 250 mL |
| Material | Polycarbonate |
| For Use With (Application) | For suspension cell culture, media preparation and storage |
| Includes | 0.22μm PTFE pore |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Sterility | Sterile |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto