Learn More
Fisherbrand™ Shaker Flasks
Reduce the risk of cross-contamination.
Brand: Fisherbrand™
136.75 GBP valid until 2024-12-31
Use promo code "21939" to get your promotional price.
Code : 46
Additional Details : Weight : 1.59300kg
Description
Reduce the risk of cross-contamination.
- Nonpyrogenic and noncytotoxic
- Clear, durable polycarbonate with molded-in graduations
- Polypropylene closure with 0.22μm PTFE pore
- Individually packed for easy storage and handling
- Plain bottom for use on benchtop or baffled bottom for shaker table use
- Vented or non-vented screw closure
- Autoclavable (flask and closure)
- Sterile
Certifications
Certified sterile at 10-6 SAL USP Class VI
Specifications
16.9 oz. | |
Clear | |
Polycarbonate | |
0.22μm PTFE pore | |
Yes | |
Class VI | |
Non-vented |
Polypropylene | |
500 mL | |
For suspension cell culture, media preparation and storage | |
Autoclavable | |
Sterile | |
Plain |