missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Single-Roll Tape Dispenser
GREENER_CHOICE

Accommodates various tape widths, on 3 in. cores, for easy dispensing.

Brand:  Fisherbrand™ 15936

25.17 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


Product Code. 17103895

  • £33.35 / Each
Estimated Shipment: 19-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Accommodates various tape widths, on 3 in. cores, for easy dispensing.

  • For 0.50, 0.75, or 1 in. wide (1.3, 1.9, or 2.5cm) tapes (see inset) on 3 in. (7.6cm) core
  • Metal construction

Order Info

Order tape separately.

Specifications

Specifications

Single-Roll Tape Dispenser
Tapes with 3 in. Core
Metal
For 60 yd. roll of 0.50, 0.75, or 1 in. W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.