missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Snap-Cap™ Flat-Top Graduated Microcentrifuge Tubes
GREENER_CHOICE

Product Code. p-193759 Shop All Fisherbrand Products
Click to view available options
Color:
Natural
Sterility:
Sterile
Capacity (Metric):
1.5 mL
2 mL
Graduations:
0.5 mL
Unit Size:
Pack of 250

Product Code. 17818983

Only null left
Add to basket
Add to basket

Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.

Available as sterile and nonsterile

  • Manufactured from durable chemical-resistant polypropylene
  • 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
  • Designed for use in critical applications where minute sample recovery is important
  • Withstand speeds up to 30,000xG
  • Recommended for freezer-to-centrifuge use
  • Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
  • RNase/DNase free

Order Info

Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.

Order Info

Sterile tubes are individually wrapped to maintain sterilty

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap with Flat Top
Capacity (Metric) 2 mL
Color Natural
Material Polypropylene
Sterility Sterile
Closure Type Snap Cap
Max. RCF 25,000 x g
Graduations 0.5 mL
Diameter (Metric) 13 mm
Length (Metric) 40 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.