missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Spill Alarm
Immediate alert to liquid spills
Brand: Fisherbrand™
Code : 50
Additional Details : Weight : 0.80000kg
Includes: AA alkaline battery
Description
Immediate alert to liquid spills
- As solution touches sensor, unit emits a loud, high-decibel alarm and flashes red LED light to alert operator of overflow
- Alarm signal and flashing continue until sensor is no longer in contact with liquid
- Detector cable extends 10 ft. (3m), so it can be positioned almost anywhere that overfilling or spilling might occur
- For use with aqueous solutions and other liquids that don't attack plastic
Order Info
Net weight: 2.5 oz. (71g)
Specifications
Liquid Spill Alarm | |
Detection when drums, tanks or flasks are close to over filling and provides immediate alert to liquid spills, can also be use with aqueous solutions and other liquids that don't attack plastic | |
9V AA alkaline battery, high-decibel alarm and flashes red LED light, detector sensor cable | |
3.05 m | |
0.11 kg |
LED | |
Drums, tanks or flasks | |
10 ft. | |
4 oz. |