Learn More
Fisherbrand™ Square Labels
Fisher branded Cryogenic Storage Labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196º C (-311º F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. Engineered for you to use in your laser printer.
Brand: Fisherbrand™
Additional Details : Weight : 0.31750kg
Description
- Labels can be printed or written on and will not bleed, smudge or smear
- Engineered for use in laser printers
Specifications
Green | |
Non-sterile | |
156/Pk. | |
0.64 x 3.81 cm |
Square label sheet | |
156 | |
.25 x 1.5 in. |