missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Square Labels
GREENER_CHOICE

Product Code. 17847211 Shop All Fisherbrand Products
Click to view available options
Color:
Assorted
Blue
Green
Orange
Red
White
Yellow
Product Type:
Square Label
Quantity:
156/Pk.
52/Sheet
85 Labels/Sheet
Size (Metric):
0.64 x 3.17 cm
0.64 x 3.81 cm
0.64 x 3.81cm
1.91 x 4.29 cm
Unit Size:
20 sheets
25 sheets
This item is not returnable. View return policy

Product Code. 17847211

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fisher branded Cryogenic Storage Labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196º C (-311º F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. Engineered for you to use in your laser printer.

  • Labels can be printed or written on and will not bleed, smudge or smear
  • Engineered for use in laser printers

Specifications

Color Red
Format Sheet
Product Type Square Label
Sterility Non-sterile
Quantity 85 Labels/Sheet
Size (English) 28 x 1.25 in.
Size (Metric) 0.64 x 3.17 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.