missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stackable Petri Dish Incubation Tray
Increases incubator capacity.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.01000kg
Description
Increases incubator capacity.
- Holds five 100mm or fifteen 60mm Petri dishes
- Durable, chemical-resistant polypropylene construction
- Two large label areas for sample marking
- Holes in tray bottom facilitate air flow
- Can be disinfected with 70 percent ethanol or common laboratory disinfectants
- Not recommended above 100°C (212°F); autoclaving may warp
Specifications
Stackable Petri Dish Incubation Tray | |
Blue | |
Polypropylene | |
Rectangular | |
10 or 6cm Petri dishes | |
25 cm | |
23.64 cm | |
3.479 cm |
Not Autoclavable | |
Petri Dishes (5 x 100 mm or 15 x 60 mm) | |
5 | |
Yes | |
9.87 x 9.31 x 1.37 in. (25 x 23.64 x 3.479cm) | |
9.87 in. | |
9.31 in. | |
1.37 in. |