missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless-Steel Handled Brushes
Fisherbrand™ Stainless-Steel Handled Brushes feature stiff, white nylon bristles for cleaning test tubes.
£29.52
Specifications
Product Type | Test Tube Brush |
---|---|
Bristle Material | Nylon |
Bristle Type | Radial, Tufted End |
Handle Material | Stainless Steel |
Tip Type | Radial Tufted End |
Product Code | Brand | Length (Metric) Bristle | Length (Metric) | Diameter (Metric) Bristle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Bristle | Length (Metric) | Diameter (Metric) Bristle | Price | Quantity & Availability | |||
15268896
|
Fisherbrand™
|
10 cm | 27.94 cm | 3.5 cm |
£29.52
Pack of 12 |
In Stock
Log in to see stock. |
|||
Description
Fisherbrand™ Stainless-Steel Handled Brushes feature stiff, white nylon bristles for cleaning test tubes.
- Bristles are chemical-resistant
- Radial tufted end
- Stainless-steel handle is rustproof, corrosion resistant
Specifications
Test Tube Brush | |
Radial, Tufted End | |
Radial Tufted End | |
For cleaning test tubes |
Nylon | |
Stainless Steel | |
White | |
Small |