missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Micro Spoons

Designed using high quality components these micro spoons feature a natural quality and bright finish.

Brand:  Fisherbrand™ 8044

 View more versions of this product

Product Code. 11746607

  • £91.40 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Designed using high quality components these micro spoons feature a natural quality and bright finish
  • Laboratory Micro Spoon, stainless steel 304 spec 18/8 non-magnetic, bright finish
  • Length = 100 mm long
  • Spoon measurement 8 mm wide x 6 mm long x 1.5 mm deep
  • Centre barrel diameter 1.60 mm - 'micro'
  • Spoon capacity [liquid] = 0.2 mL
  • Supplied in standard packs of 10
Specifications

Specifications

0.2 mL
Bright
100 mm
Spoon
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.