Learn More
Fisherbrand™ StaticAway™ Antistatic Brush
Will not scratch critical surfaces
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.03384kg
Description
Dissipate static and whisk away dust, lint, and dirt from balance pans, optics, cuvets, slides, film, microscopes, electronics, computer monitors using the Fisherbrand™ StaticAway™ Antistatic Brush. Will not scratch critical surfaces.
- Blend of natural hair, synthetic conductive fiber, and a conductive composite handle
- Prevents inaccurate balance readings by eliminating pan weight variances caused by static
- Washable
Specifications
Anti-static Brush | |
Conductive Composite | |
2.5 in. | |
1.5 in. | |
3.1 cm | |
0.5 oz. | |
2.5 in. |
Natural Hair, Synthetic Conductive Fiber | |
Dissipates static and whisks away dust, lint, and dirt from balance pans, optics, cuvets, slides, film, microscopes, electronics, computer monitors | |
1.25 in. | |
6.4 cm | |
3.81 cm | |
14.17 g | |
6.4 cm |