missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Microcentrifuge Tubes with Screw Caps
Note: Image is representative only. It shows colored caps, but all of the tubes in this offering come with Natural caps; there are no color cap options.
£105.00 - £585.00
Specifications
Closure Material | Polypropylene |
---|---|
Color | Natural |
Material | Polypropylene |
Includes | O-ring |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Max. RCF | Bottom Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Max. RCF | Bottom Shape | Price | Quantity & Availability | |||
12350353
|
Fisherbrand™
|
1.5 mL | 30,000 x g | Conical |
£105.00
Pack of 500 |
In Stock
Log in to see stock. |
|||
12831731
|
Fisherbrand™
|
2 mL | 18,000 x g | Skirted |
£585.00
Pack of 500 |
Estimated Shipment: 10-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12390433
|
Fisherbrand™
|
2 mL | 25,000 x g | Conical |
£110.42
Pack of 500 |
In Stock
Log in to see stock. |
|||
Description
Choose skirted or conical-bottom style
- With attached caps
- Natural-colored screw caps with O-rings
- RNase-free and DNase-free
Specifications
Polypropylene | |
Polypropylene | |
Sterile |
Natural | |
O-ring | |
Screw Cap |