missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Plastic Culture Tubes: Clear Polystyrene
Ideal for tissue culture procedures.
£17.55
Specifications
Color | Clear |
---|---|
Material | Polystyrene |
For Use With | Ideal for tissue culture procedures |
Sterility | Sterile |
Product Type | Culture Tube |
Product Code | Brand | Closure Type | Packaging | Length (Metric) | Capacity (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Packaging | Length (Metric) | Capacity (Metric) | Price | Quantity & Availability | ||
16676015
|
Fisherbrand™
149563A |
Not Included | Bulk - 1 Pk. of 125 | 75 mm | 5 mL | ||||
Description
Ideal for tissue culture procedures
- Gamma-irradiated and tested for sterility; ready to use
- No chance of residual contamination
- All screw-cap tubes have outside threads and unconstricted necks, making filling and pipetting easier
- All snap caps can be positioned for aerobic or anaerobic applications
Specifications
Clear | |
Ideal for tissue culture procedures | |
Culture Tube |
Polystyrene | |
Sterile |