missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Plastic Culture Tubes: Translucent Polypropylene
Ideal for tissue culture procedures.
Specifications
Material | Polypropylene |
---|---|
Sterility | Sterile |
For Use With | Ideal for tissue culture procedures |
Product Code | Brand | Packaging | Length (Metric) | dimClosure | Capacity (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Length (Metric) | dimClosure | Capacity (Metric) | Price | Quantity & Availability | ||
11707783
|
Fisherbrand™
T406-2A |
Blister pack of 25, 500/Cs. | 100 mm | 14 mL |
N/A
|
N/A | |||
Description
Ideal for tissue culture procedures
- Gamma-irradiated and tested for sterility; ready to use
- No chance of residual contamination
- All snap caps can be positioned for aerobic or anaerobic applications
Order Info
Sterile cap 14-956-9G is available separately for 17mm tubes.
Specifications
Polypropylene | |
Sterile | |
Ideal for tissue culture procedures |