missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight Tapered Fine Tip Forceps
Offer better visibility
Brand: Fisherbrand™
Additional Details : Weight : 0.10000kg
Description
Work well under low magnification.
- Made of antimagnetic stainless steel
- Overall length is 4.75 in., L: 4.75 (120mm); W: 0.393 (10mm); H: 0.06 (1.5mm)
Specifications
Straight Tapered, Fine | |
Stainless Steel | |
Forceps | |
No Serrations |
4.75 in. | |
120 mm | |
Dissection, research, laboratories, small-parts handling |