missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Beveled Pipette Tips, 1-200μL, with graduations
Offers a full line of universal fit beveled pipet tips
£19.60 - £55.35
Specifications
Volume (Metric) | 1 to 200 μL |
---|---|
Length (English) | 2 in. |
Tip Style | Beveled |
Graduated | Yes |
Product Line | SureOne |
Product Code | Brand | Color | Format | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Format | Sterility | Price | Quantity & Availability | |||
11923446
|
Fisherbrand™
T113RS-FIS |
Yellow | Hinged Rack | Sterile |
£49.45
Pack of 960 |
In Stock
Log in to see stock. |
|||
11963446
|
Fisherbrand™
T113RNS-FIS |
Clear | Hinged Rack | Sterile |
£55.35
Pack of 960 |
In Stock
Log in to see stock. |
|||
11913446
|
Fisherbrand™
T113R-FIS |
Yellow | Hinged Rack | Non-sterile |
£41.45
Pack of 960 |
In Stock
Log in to see stock. |
|||
11953446
|
Fisherbrand™
T113RN-FIS |
Clear | Hinged Rack | Non-sterile |
£44.20
Pack of 960 |
In Stock
Log in to see stock. |
|||
11933446
|
Fisherbrand™
T113RL-FIS |
Yellow | Refill | Non-sterile |
£51.70
Pack of 960 |
In Stock
Log in to see stock. |
|||
12922521
|
Fisherbrand™
T113RLN-FIS |
Clear | Refill | Non-sterile |
£33.30
Pack of 960 |
In Stock
Log in to see stock. |
|||
11903446
|
Fisherbrand™
T113G-FIS |
Yellow | Bulk | Non-sterile |
£19.60
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11943446
|
Fisherbrand™
T113GN-FIS |
Clear | Bulk | Non-sterile |
£20.05
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
Offers a full line of universal fit beveled pipet tips
- All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors, endotoxin, and DNA
- All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, and DNA
SureOne Rack Features
- Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
- Notched clasp props lid open for autoclave venting
- Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
- Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
- Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
- Reversible flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
- Recycle logo molded into all rack components
- Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
- Lot traceable — all inserts contain the Fisherbrand part number, tip volume, lot number
- Indented insert holes inhibit tip movement, stabilizing them for multichannel work
- Contact clip prevents unnecessary contact with the tips while clipping in inserts
- Multichannel design; all inserts are 96-well format
- Robust non-pliable design provides secure seals on every tip
- Product information displayed on box
- Dust flap prevents debris from contaminating the product
- Finger knockouts allow easy access to slide out product
- Canyon cut package allows for easy tip insert removal
- Reload packaging design saves 58% bench space vs. racked packaging; reduces plastic waste by 52%
Order Info
Packaging options include bulk, rack, rack sterile, and reload.
Specifications
1 to 200 μL | |
Beveled | |
SureOne |
2 in. | |
Yes | |
10, 50, 100μL |