missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Micropoint Nano Pipette Tips, Universal Fit
GREENER_CHOICE

For use with micro volume pipetters

Brand:  Fisherbrand™ 101-FIS

23.50 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11987724

  • £31.30 / Pack of 1000
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

For use with micro volume pipetters

 

  • Natural color
  • Precision molded for accuracy in low volume pipetting
  • Certified by independent laboratory – Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Nonsterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and pyrogen-free

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.1 to 5 μL
Natural
31 mm
Bulk
Universal Fit
SureOne
Non-sterile
1.25 in.
DNase, RNase, DNA, Bioburden, and PCR inhibitor Free
Micro Point
Yes
At 2.5 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.