missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Thin Wall Micropoint Pipette Tips, Universal Fit
Shop All Fisherbrand Products

Click to view available options
Sterility:
Non-sterile
Sterile
Color:
Natural
Yellow
Format:
Bulk
Hinged Rack
Refill
Unit Size:
Pack of 1000
Pack of 960
Description
Offers a full line of universal fit thin wall micropoint pipet tips
- All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors and endotoxin and DNA
- All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, and DNA
- Volume: 1-200μL
- Overall Length: 2 in.
- Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
- Recycle Logo molded into all rack components
- Notched clasp props lid open for autoclave venting
- Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
- Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
- Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
- Reversible flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
- Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
- Lot traceable—all inserts contain the Fisherbrand part number, tip volume, lot number
- Indented insert holes inhibit tip movement, stabilizing them for multichannel work
- Contact Clip prevents unnecessary contact with the tips while clipping in inserts
- Multichannel design; all inserts are 96-well format
- Robust non-pliable design provides secure seals on every tip
- Product information displayed on box
- Dust Flap prevents debris from contaminating the product
- Finger Knockouts allow easy access to slide out product
- Canyon Cut Package allows for easy tip insert removal
- Reload packaging design saves 58% bench space vs. racked packaging; reduces plastic waste by 52%
Informations sur la commande
Packaging options include bulk, rack, rack sterile and reload.
Spécification
Spécification
| Volume (Metric) | 1 to 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (English) | 2 in. |
| Length (Metric) | 51 mm |
| Format | Hinged Rack |
| For Use With (Equipment) | Universal Fit |
| Product Line | SureOne |
| Afficher plus |
As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu