missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Thermometer Probe in Bottle for Traceable™ Radio-Signal Remote Thermometer

For use in refrigerators, freezers, ovens and incubators

Brand:  Fisherbrand™ 4118

Product Code. 11749755

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Magnet, Velcro™ mounting strips, 10 ft. (3m) cable
This item is not returnable. View return policy

Description

Description

This Fisherbrand™ Thermometer Probe in Bottle is designed for use with the Traceable™ Radio-Signal Remote Thermometer. For use in refrigerators, freezers, ovens and incubators.

  • Use with 15-077-51 sensor module
  • Minibottle filled with patented nontoxic glycol solution insulates probe against rapid temperature changes
Specifications

Specifications

Refrigerators, freezers, ovens and incubators
3.048 m
Vaccine Bottle Probe
Magnet, Velcro™ mounting strips, 10 ft. cable
Stainless Steel
Radio signal remote thermometer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers