missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Three-Tier Polypropylene Test Tube Racks
Molded racks provide rigid support when fully loaded—reduce breakage.
£47.20
Specifications
Product Type | Tube Rack |
---|---|
Autoclavable | Autoclavable |
Color | White |
Material | Polypropylene |
Shelves | 3 Tiers |
Description
Molded racks provide rigid support when fully loaded—reduce breakage.
- Stack empty or loaded with tubes up to 10cm (4 in.) long
- Autoclavable to 121°C (250°F)
- With convenient end plate handles for carrying
- Rows are numbered and lettered for easy referencing
- White surfaces make color comparison easy
- Sturdy and chemical-resistant, will not shatter or stain
Specifications
Tube Rack | |
White | |
3 Tiers |
Autoclavable | |
Polypropylene |