missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ 24-Hour Stopwatches

Digital, handheld

£16.43 - £36.42

Specifications

Time Range 24 hr.
Resolution 0.01 sec.
Display LCD
Material ABS Plastic
For Use With (Application) Ideal for lab or plant use
View More Specs

Products 4
Product Code Brand Accuracy Height (English) Display Weight (English) Product Type Price Quantity & Availability  
Product Code Brand Accuracy Height (English) Display Weight (English) Product Type Price Quantity & Availability  
11719825
missing translation for 'viewDocuments'
Fisherbrand™
1037
1e-05 0.5 in. 1.5 oz. Digital Stopwatch/Chronograph This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11729825
missing translation for 'viewDocuments'
Fisherbrand™
1044
0.0001 0.37 in. 1 oz. Digital Stopwatch This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11765833
missing translation for 'viewDocuments'
Fisherbrand™
90024-05
0.0001 0.25 in. 0.87 oz. Digital Stopwatch
£21.75
Each
Please to purchase this item. Need a web account? Register with us today!
15233966
missing translation for 'viewDocuments'
Fisherbrand™
90024-04
0.00035 0.375 in. 1.5 oz. Digital Stopwatch/Chronograph This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Digital, handheld, for general-purpose applications. Fisherbrand™ Traceable 24-Hour Stopwatches provide single-action timing, time-out, continuous timing, and cumulative split functions.

  • Resolution: 1 second
  • Clock displays time of day to the second, AM/PM, date, and day of the week
  • Rugged ABS plastic case

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

24 hr.
LCD
Ideal for lab or plant use
0.01 sec.
ABS Plastic
ISO 17025, A2LA, NIST
Videos
SDS
Documents

Documents

Certificates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.