missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
With a modern design, polished metal case and rubberized backing, this Traceable Timer is an attractive addition to any lab. Use fast-forward function to quickly set the countdown time. Set any countdown time from 99 minutes, 59 seconds to 1 second with an accuracy of 0.01%. Additional features include Automatic-Bounceback™ Memory for repetitive timing, stopwatch, and non-skid backing. Large sized keys and 1-inch sized display make it easy to set time and read from across the lab. Small size, 2-5/8 x 2-1/2 x 11/16 inches, allows the timer to easily be carried on hand or be moved to a variety of locations as needed.Specifications
Timer, Single Channel | |
Calibrated | |
TraceableLIVE | |
Individually serial-numbered Traceable Certificate, magnetic back, easel stand and battery | |
NIST, ISO 17025, A2LA | |
99 minutes, 59 seconds | |
2 5/8 x 11/16 x 2 1/2 in. |
Digital | |
Audible | |
12 Months | |
1 | |
0.01% | |
1 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24163Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Traceable™ Auto Shut-Off Timer >
Spot an opportunity for improvement?Share a Content Correction