missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Calipers

Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Set jaws closed, or read differential measurements with the touch of a button.

£162.00 - £271.00

Specifications

Accuracy ±0.001 in.
Material Stainless Steel
For Use With (Application) Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials
Scale Type Calibrated in inches
Product Type Caliper, Traceable Digital
View More Specs

Includes: Runs on supplied 1.5V Button Cell 357 battery for 10,000 hrs. (replace with Cat. No. 02-440-1C).

Products 2
Product Code Brand Size Weight (English) Weight (Metric) Price Quantity & Availability  
Product Code Brand Size Weight (English) Weight (Metric) Price Quantity & Availability  
11727927
View Documents
Fisherbrand™
90024-47
0 to 200 mm 6 oz. 0.17 kg
£271.00
Each
In Stock
to see stock.
Add to basket
 
11783217
View Documents
Fisherbrand™
90010-89
0 to 150 mm
£162.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Measure the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Read differential measurements with the touch of a button.

 

  • 0.33 in. high digital display
  • Durable hardened steel
  • Resolution: 0.0005 in. 
  • Accuracy: ±0.001 in. 

9 in. Model

  • Range: 0 to 6 in. 
  • Dimensions: 9 x 3 in. (22.9 x 7.6 cm)
  • Weight: 5 oz. (141.7g)
11 in. Model
  • Range: 0 to 8 in. 
  • Dimensions: 11 x 3 in. (27.9 x 7.6 cm)
  • Weight: 6 oz. (170g)

 

Certifications

Supplied with serial-numbered certificate from an ISO 17025 calibration laboratory indicating traceability to NIST™ standards.

Specifications

Specifications

±0.001 in.
Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials
Caliper, Traceable Digital
Stainless Steel
Calibrated in inches
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.