missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Humidity-On-A-Card™ Humidity Monitor

Traceable™ Humidity-On-A-Card™ Humidity Monitor ideal for use with bottles, chemicals, plastic bags, electronics, desiccators and storage containers.

Brand:  Fisherbrand™ 9002957

Product Code. 11782146

  • £80.70 / Pack of 6
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Traceable™ Humidity-On-A-Card™ Humidity Monitor ideal for use with bottles, chemicals, plastic bags, electronics, desiccators and storage containers.

  • Cards record both the current humidity and the maximum humidity attained using color-change reactions
  • Current humidity scale ranges from 0 to 100% RH in 10% increments
  • Color changes from blue to bright pink as the humidity levels rise and fall
  • Accuracy is ±5% RH at 75°F (24°C)
  • Maximum humidity scale uses a nonreversible color reaction to record the highest humidity level to which the card has been exposed (over a 24-hour period)
  • Range is 50 to 90% RH in 10% increments
  • Accuracy: ±5% RH at 75°F (24°C)
  • Each card is individually sealed in a clear moisture-barrier bag with a Humidity Sponge™ desiccant to keep the card dry and to provide for an extended shelf life

Certifications

Includes individually serial-numbered ISO 17025 certificate to indicate traceability to standards provided by NIST.

Specifications

Specifications

Humidity Monitor
±5% RH at 75°F (24°C)
0.1
Monitor humidity levels in hard-to-reach or out-of-the-way areas over extended time periods, record both the current humidity and the maximum humidity attained using color-change reactions
NIST
0 to 100%
24°C
75°F
Individually serial-numbered ISO 17025 certificate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.