missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Lab-Top Timer

Lab-Top Timer is built expressly for bench use

Brand:  Fisherbrand™ 93678-32

Product Code. 11789795

  • £43.75 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Includes: Individually serial-numbered Traceable Certificate and a 3-year battery

Description

Description

Lab-Top Timer is built expressly for bench use. Ease of operation, versatile timing modes, extra-large keys, and the any-angle viewing make Fisherbrand™ Traceable™ Lab-Top Timer an ideal unit for the lab.

  • LCD screen is designed for viewing at any angle (sitting or standing)
  • Counts down from 24 hours to 1 second, in second increments, with an accuracy of 0.01%
  • Special memory chip allows programming an instant replay repeat time which appears on the display at the touch of a key
  • Memory time is locked in until changed
  • Count-up (stopwatch) mode and a time-of-day clock
  • Size: 3.25 x 3.25 x 1.75 in.
  • Weight: 4 oz.

Certifications

NIST traceable

Specifications

Specifications

Handheld/Benchtop Timer
0.0001
LCD
4 oz.
Individually serial-numbered Traceable Certificate and a 3-year battery
24 hr. to 1 sec.
1 sec.
AA
113.39 g
NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.